Shop All Door Strikes
Zoro Select
Strike Plate, H 4 7/8 x L 1 1/4 In
Mfr # 2MDL2
Zoro # G2792422
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Lockset
- Finish Brass
- Length 4 7/8 in
- Width 1 1/4 in
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2MDL2
- Zoro # G2792422
- UPC # 190735037294
- Country of Origin China
- Category Door Strikes
Dimensions
Length | 4 7/8 in |
Width | 1 1/4 in |
Details
Strike Type | Lockset |
Finish | Brass |
Color | Brass |
Material | Steel |
Hardware | Included |
Item | Lip Strike |
Description
Lip Strike, Strike Type Lockset, Length 4 7/8 in, Width 1 1/4 in, Color Brass, Brass Finish, Material Steel, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Vertical Joint Trim, Almond (WC40VT920N)
- DELTANA White Door and Butt Hinge (S44R5BKUSPW-S)
- JEFFREY ALEXANDER 128 mm / 160 mm Center-to-Center Brushed Pewter Elara Cabinet Pinch Pull (484-128160BNBDL)
- BEST Tubular 7T Deadbolt, Double Cylinder, Satin Chrome (7T27M626)
- ZORO SELECT Standard ASA Strike, 4-7/8 x 1-1/4 (2MDK6)
- ZORO SELECT Fill Plate, Steel, 8"L x 1-1/4"W (2MDK3)
- ZORO SELECT Strike Plate, H 4 7/8 x L 1 1/4 In, Color: Silver (2MDN7)
- ZORO SELECT Replacement T-Strike, H2 3/4 L1 1/8 In (2MDN6)
- ZORO SELECT 1-1/4"W x 4-7/8"L, Box Stike Deadbolt Plate, Chrome (3EJD3)
- KENAURD Kenaurd:Faceplate For Narrow Stile - Dura Finish (NSFP-DU)
- GLOBAL DOOR CONTROLS Aluminum Storefront Double Strike Plate (TH1100-ST1)
- Zoro Select Door Strikes