Shop All Door Strikes
This Product is Discontinued
Zoro Select
Strike Plate, H 3 5/8 x L 1 1/4 In (Discontinued)
Mfr # 2MDK9
Zoro # G1731791
This Product is Discontinued
Key Features
- Strike Type Deadbolt
- Finish Brass
- Length 3 5/8 in
- Width 1 1/4 in
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2MDK9
- Zoro # G1731791
- UPC # 190735037270
- Country of Origin China
- Category Door Strikes
Dimensions
Length | 3 5/8 in |
Width | 1 1/4 in |
Details
Strike Type | Deadbolt |
Finish | Brass |
Color | Brass |
Material | Steel |
Hardware | Included |
Item | Deadbolt Strike |
Description
Deadbolt Strike, Strike Type Deadbolt, Length 3 5/8 in, Width 1 1/4 in, Color Brass, Brass Finish, Material Steel, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.