Shop All Gurneys & Stretcher Accessories
This Product is Discontinued
Zoro Select
Stretcher and Backboard Strap, 9 ft, Blk (Discontinued)
Mfr # 1309BK
Zoro # G4906946
This Product is Discontinued
Key Features
- Length 9 ft
- Width 2 in
- Color Black
- Industry Type Healthcare
- Accessory Type Stretcher Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1309BK
- Zoro # G4906946
- Country of Origin China
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 9 ft |
Width | 2 in |
Details
Item | Stretcher Strap |
Color | Black |
Industry Type | Healthcare |
Accessory Type | Stretcher Strap |
Description
Stretcher Strap, Black, Length 9 ft, Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.