Shop All Stretch Wrap
Zoro Select
Stretch Wrap, LLDPE, 6000 ft. L, 20" W, PK40
Mfr # 56HG24
Zoro # G1938346
product price: $3,742.99
/pk 40, $93.57/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$3,742.99
Free 30-Day Returns
Key Features
- Color Clear
- Gauge 80 ga
- Material LLDPE
- Rolls per Case 40 Rolls
- Overall Length 6,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56HG24
- Zoro # G1938346
- UPC # 016203960621
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Overall Length | 6,000 ft |
Overall Width | 20 in |
Core Size | 3 in dia |
Details
Item | Stretch Wrap |
Color | Clear |
Gauge | 80 ga |
Material | LLDPE |
Rolls per Case | 40 Rolls |
Max. Temperature | 95 Degrees F |
Stretch Wrap Handle Type | No Handle |
Handles Included | No |
Mil Thickness | 0.8 mil |
Anti-Static | No |
Cling Type | 2-Side |
Opacity | Transparent |
Sheets per Roll | Continuous Roll |
Stretch Wrap Film Grade | Machine Grade |
Stretch Wrap Application | Standard Duty |
Stretch Wrap Style | Cast |
Microns | 20 micron |
Temperature Range | 32 Degrees to 95 Degrees F |
Min. Temperature | 32 Degrees F |
Sheets Per Roll | Continuous Roll |
Description
Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 6,000 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Color, 15Up, Ass, 150Pk (AVE4331)
- PARKER Urban Fountain Pen, Fine Pt, Black Barrel/Ink (PAR1931593)
- ZORO SELECT Wall File, 17-1/4 in. H, 12 in. W (45NG61)
- CASIO HS-8VA Handheld Calculator, 8-Digit LCD, Silver (HS-8VA)
- ZORO SELECT Stretch Wrap, 80 ga., 18" Overall W, PK4 (PSD188015)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A964)
- ZORO SELECT Stretch Wrap, Blown, Standard Duty Style (56HR83)
- ZORO SELECT Hand Stretch Wrap 12" x 2000 ft., Cast Style, Green (15A942)
- ZORO SELECT Stretch Wrap, LLDPE, 1476 ft. L, PK4 (56HG13)
- ZORO SELECT Hand Stretch Wrap 15" x 1476 ft., Prestretched Blown Style, Clear (11Y823)
- REYNOLON Reynolon® 5044 PVC Shrink Film, 16" x 75 Gauge x 500', Clear, 1/Case (SHPVC1675R)
- Zoro Select Stretch & Shrink Wrap