Shop All Stretch Wrap
Zoro Select
Stretch Wrap, LLDPE, 6000 ft. L, 20" W
Mfr # 56HG34
Zoro # G1944016
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Gauge 70 ga
- Material LLDPE
- Rolls per Case 1 Roll
- Stretch Wrap Handle Type No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56HG34
- Zoro # G1944016
- UPC # 016203960201
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Overall Width | 20 in |
Core Size | 3 in dia |
Overall Length | 6,000 ft |
Details
Item | Stretch Wrap |
Color | Clear |
Gauge | 70 ga |
Material | LLDPE |
Rolls per Case | 1 Roll |
Stretch Wrap Handle Type | No Handle |
Mil Thickness | 0.7 mil |
Max. Temperature | 95 Degrees F |
Anti-Static | No |
Stretch Wrap Style | Blown |
Min. Temperature | 32 Degrees F |
Cling Type | 2-Side |
Sheets per Roll | Continuous Roll |
Stretch Wrap Film Grade | Machine Grade |
Microns | 17 micron |
Handles Included | No |
Temperature Range | 32 Degrees to 95 Degrees F |
Opacity | Transparent |
Stretch Wrap Application | Standard Duty |
Sheets Per Roll | Continuous Roll |
Description
Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Blown, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 6,000 ft, Gauge 70 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Mil Thickness 0.7 mil, Sheets Per Roll Continuous Roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Pouch, GP, 3" L, 4" W, PK500 (56KZ80)
- ZORO SELECT 12" x 4" Open Poly Bags, 1 mil, Clear, PK 1000 (3CTX8)
- IDL PACKAGING 18 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-18)
- BAZIC Aluminum Frame Magnetic Dry Erase Board Value Pack, 24" x 36" (6050)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 40" W (56HG15)
- ZORO SELECT Stretch Wrap, Blown, Standard, 12" W, Clear (PLBC1280)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Green (15A948)
- ZORO SELECT Stretch Wrap, LLDPE, 1500 ft. L, PK4 (56HG08)
- ZORO SELECT Hand Stretch Wrap 3" x 600 ft., Cast Style, Clear (15A932)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Orange (15A927)
- GOODWRAPPERS Hand Wrap, Pre-Stretch, 17.25"x1476 ft, PK4 (PST17.2530)
- Zoro Select Stretch Wrap