Shop All Stretch Wrap
Zoro Select
Stretch Wrap, LLDPE, 5000 ft. L, 50" W
Mfr # 56HG16
Zoro # G1957307
original price:
$280.27
16% off
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Gauge 80 ga
- Material LLDPE
- Rolls per Case 1 Roll
- Min. Temperature 32 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 56HG16
- Zoro # G1957307
- UPC # 016203015031
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Core Size | 3 in dia |
Overall Width | 50 in |
Overall Length | 5,000 ft |
Details
Item | Stretch Wrap |
Color | Clear |
Gauge | 80 ga |
Material | LLDPE |
Rolls per Case | 1 Roll |
Min. Temperature | 32 Degrees F |
Stretch Wrap Film Grade | Hand Grade |
Stretch Wrap Application | Standard Duty |
Microns | 20 micron |
Opacity | Transparent |
Handles Included | No |
Sheets per Roll | Continuous Roll |
Temperature Range | 32 Degrees to 95 Degrees F |
Mil Thickness | 0.8 mil |
Max. Temperature | 95 Degrees F |
Stretch Wrap Style | Cast |
Anti-Static | No |
Cling Type | 2-Side |
Stretch Wrap Handle Type | No Handle |
Sheets Per Roll | Continuous Roll |
Description
Stretch Wrap Category Extra-Wide Portable Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 50 in, Overall Length 5,000 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFF AND SHINE Compounding Grip 3"x.5" PAD 4Ply (2pk) (BUF301G)
- DECKER TAPE PRODUCTS Label, DL3589, ARROW, 1" X 3" (DL3589)
- DYKEM Industrial Marker, Fine Tip, White Color Family, Paint (16080)
- TOY TIME Toy Time Ride On Car | No Batteries, Gears or Pedals for Boys and Girls | 3 years and Up (Blue) (904714JJG)
- ZORO SELECT Machine Stretch Wrap 12" x 5000 ft., Cast Style, Clear (15C018)
- ZORO SELECT Hand Stretch Wrap, 3 in W x 1000 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A930)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Clear (15A913)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A971)
- ZORO SELECT Stretch Wrap Film 20" x 7500 ft., SSC Style, Clear (21XL07)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Green (15A955)
- PARTNERS BRAND Bundling Stretch Film, 7 1/2" x 80 Gauge x 1000', Clear, 4/Case (TNB750)
- Zoro Select Stretch & Shrink Wrap