Shop All Stretch Wrap
Zoro Select
Stretch Wrap, LLDPE, 5000 ft. L, 20" W
Mfr # 56HG27
Zoro # G1944174
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Gauge 90 ga
- Material LLDPE
- Rolls per Case 1 Roll
- Overall Length 5,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56HG27
- Zoro # G1944174
- UPC # 016203960645
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Overall Length | 5,000 ft |
Core Size | 3 in dia |
Overall Width | 20 in |
Details
Item | Stretch Wrap |
Color | Clear |
Gauge | 90 ga |
Material | LLDPE |
Rolls per Case | 1 Roll |
Opacity | Transparent |
Anti-Static | No |
Stretch Wrap Application | Standard Duty |
Max. Temperature | 95 Degrees F |
Stretch Wrap Handle Type | No Handle |
Stretch Wrap Film Grade | Machine Grade |
Min. Temperature | 32 Degrees F |
Mil Thickness | 0.9 mil |
Microns | 22 micron |
Temperature Range | 32 Degrees to 95 Degrees F |
Cling Type | 2-Side |
Stretch Wrap Style | Cast |
Sheets per Roll | Continuous Roll |
Handles Included | No |
Sheets Per Roll | Continuous Roll |
Description
Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 5,000 ft, Gauge 90 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Mil Thickness 0.9 mil, Sheets Per Roll Continuous Roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Wire Buckle, Galvanized, HD, 1/2", PK1000 (P12WB3-GA)
- ZORO SELECT Carton Sealing Tape, Clear, 72mmx100m, PK24 (31HJ50)
- BUSINESS SOURCE Hanging Folder, 11 Pt., 1/5 Cut, Legal, 25/BX, Green PK (BSN43570)
- TENNANT Front Squeegee Blade (1221572)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Clear (15C015)
- ZORO SELECT Hand Stretch Wrap 18" x 1000 ft., Cast Style, Clear (15G118)
- ZORO SELECT Hand Stretch Wrap, 3 in W x 1000 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A930)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Green (15A948)
- ZORO SELECT Stretch Wrap, Blown, Standard Duty Style (56HR81)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Green (15C006)
- WESTERN PLASTICS Film Perf Cling 6x5 3000 (301)
- Zoro Select Stretch & Shrink Wrap