Shop All Stretch Wrap
Zoro Select
Stretch Wrap, LLDPE, 5000 ft. L, 20" W
Mfr # 56HG20
Zoro # G1957130
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Gauge 75 ga
- Material LLDPE
- Rolls per Case 1 Roll
- Opacity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56HG20
- Zoro # G1957130
- UPC # 016203960577
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Overall Length | 5,000 ft |
Core Size | 3 in dia |
Overall Width | 20 in |
Details
Item | Stretch Wrap |
Color | Clear |
Gauge | 75 ga |
Material | LLDPE |
Rolls per Case | 1 Roll |
Opacity | Transparent |
Stretch Wrap Style | Cast |
Stretch Wrap Handle Type | No Handle |
Max. Temperature | 95 Degrees F |
Microns | 19 micron |
Stretch Wrap Film Grade | Machine Grade |
Stretch Wrap Application | Standard Duty |
Temperature Range | 32 Degrees to 95 Degrees F |
Anti-Static | No |
Mil Thickness | 0.75 mil |
Cling Type | 2-Side |
Sheets per Roll | Continuous Roll |
Min. Temperature | 32 Degrees F |
Handles Included | No |
Sheets Per Roll | Continuous Roll |
Description
Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 5,000 ft, Gauge 75 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Mil Thickness 0.75 mil, Sheets Per Roll Continuous Roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTORS Hobby Paint Kit Enamel (9115X)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 4 mil, Clear, Pk1000 (5CNW5)
- SHURTAPE Carton Tape, Clear, 48mm x 914m, PK6 (HP 100)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 1 1/2" x 2", Clear, 1000/Case (PB3518)
- ZORO SELECT Stretch Wrap Film 18" x 2000 ft., HWIV Style, Clear (36P081)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear, 12PK (15C017)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15G114)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Green (15A926)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear, Microns: 22 (PLBC1890)
- ZORO SELECT Stretch Wrap, Clear, 2,000 ft, 15.24 micron (PLBC1560GR)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear (PLBC1860)
- Zoro Select Stretch & Shrink Wrap