Shop All Stretch Wrap
Zoro Select
Stretch Wrap, LLDPE, 4000 ft. L, 20" W
Mfr # 56HG30
Zoro # G1938109
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Gauge 110 ga
- Material LLDPE
- Rolls per Case 1 Roll
- Min. Temperature 32 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56HG30
- Zoro # G1938109
- UPC # 016203960676
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Overall Length | 4,000 ft |
Core Size | 3 in dia |
Overall Width | 20 in |
Details
Item | Stretch Wrap |
Color | Clear |
Gauge | 110 ga |
Material | LLDPE |
Rolls per Case | 1 Roll |
Min. Temperature | 32 Degrees F |
Stretch Wrap Style | Cast |
Max. Temperature | 95 Degrees F |
Sheets per Roll | Continuous Roll |
Microns | 28 micron |
Stretch Wrap Handle Type | No Handle |
Temperature Range | 32 Degrees to 95 Degrees F |
Opacity | Transparent |
Cling Type | 2-Side |
Mil Thickness | 1.1 mil |
Stretch Wrap Application | Heavy Duty |
Anti-Static | No |
Handles Included | No |
Stretch Wrap Film Grade | Machine Grade |
Sheets Per Roll | Continuous Roll |
Description
Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 20 in, Overall Length 4,000 ft, Gauge 110 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Mil Thickness 1.1 mil, Sheets Per Roll Continuous Roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 5 x 8" Ruled Perforated Pad, Pk12, Cover Color: Blue (TOP71500)
- TEACHER CREATED RESOURCES Pete the Cat® Reading Rocks Positive Poster (TCR63930)
- FULTON MAILBOX GREEN RURAL (1C-GRN)
- LEXMARK 801HY High Yield Yellow Toner Cartridge 3K YLD (80C1HY0)
- ZORO SELECT Stretch Wrap, Cast, Light Duty Style (56HR79)
- ZORO SELECT Hand Stretch Wrap 15-1/2" x 2000 ft., Prestretched Blown Style, Clear (11Y824)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15A993)
- ZORO SELECT Stretch Wrap, Clear, 1,500 ft, 22.86 micron (PLBC1290GR)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Green (15A967)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A964)
- ZORO SELECT Hand Stretch Wrap 12" x 2000 ft., Cast Style, Green (15A942)
- Zoro Select Stretch Wrap