Shop All Stretch Wrap
Zoro Select
Stretch Wrap, LLDPE, 1476 ft. L, PK4
Mfr # 56HG13
Zoro # G1957106
product price: $46.59
/pk 4, $11.65/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Gauge 25 ga
- Material LLDPE
- Rolls per Case 4 Rolls
- Overall Length 1,476 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56HG13
- Zoro # G1957106
- UPC # 016203960553
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Overall Length | 1,476 ft |
Overall Width | 17 in |
Core Size | 3 in dia |
Details
Item | Stretch Wrap |
Color | Clear |
Gauge | 25 ga |
Material | LLDPE |
Rolls per Case | 4 Rolls |
Mil Thickness | 0.25 mil |
Sheets per Roll | Continuous Roll |
Cling Type | 2-Side |
Handles Included | No |
Stretch Wrap Style | Cast |
Max. Temperature | 95 Degrees F |
Opacity | Transparent |
Min. Temperature | 32 Degrees F |
Stretch Wrap Film Grade | Hand Grade |
Stretch Wrap Application | Light Duty |
Stretch Wrap Handle Type | No Handle |
Microns | 6 micron |
Temperature Range | 32 Degrees to 95 Degrees F |
Anti-Static | No |
Sheets Per Roll | Continuous Roll |
Description
Stretch Wrap Category Pre-Stretched Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Light Duty, Overall Width 17 in, Overall Length 1,476 ft, Gauge 25 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.25 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Telescoping Inner Boxes, 6" x 6" x 72", Kraft, 15/Bundle (55VL52)
- ZORO SELECT Bubble Rolls, Pink, PK4 (56LT74)
- SMEAD Smead Top Opening PressGuard Report Cover, Prong Fastener, 11 x 17, Red (81778)
- SAFCO Bamboo Suggestion Box, Natural (4237NA)
- ZORO SELECT Hand Stretch Wrap 18" x 1000 ft., Cast Style, Clear (15G118)
- ZORO SELECT Pallet Top Sheet, PK250 (10G-303060)
- ZORO SELECT Stretch Wrap Film 18" x 2000 ft., HWIV Style, Clear (36P081)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear, Microns: 22 (PLBC1890)
- ZORO SELECT Stretch Wrap, Blown, Standard Duty Style (56HR83)
- ZORO SELECT Stretch Wrap, Clear, 1,500 ft, 17.78 micron (PLBC1270GR)
- ZORO SELECT Stretch Wrap, LLDPE, 1476 ft. L, PK4 (56HG06)
- Zoro Select Stretch & Shrink Wrap