Shop All Stretch Wrap
Zoro Select
Stretch Wrap Film 30" x 10000 ft., GENESYS ULTRA Style, Clear
Mfr # 21XL01
Zoro # G2236705
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,848.99
Free 30-Day Returns
Key Features
- Width 30"
- Length 10000 ft.
- Color Clear
- Gauge 39 ga
- Material LLDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21XL01
- Zoro # G2236705
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 30" |
Length | 10000 ft. |
Width - Stretch Wrap | 30" |
Length - Stretch Wrap | 10,000 ft. |
Core Size | 3 in dia |
Overall Width | 29.5 in |
Overall Length | 11000 ft |
Sheet Width | 29.5 in |
Sheet Length | 11000 ft |
Description
Stretch Wrap Category High Performance Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Light Duty, Overall Width 29.5 in, Overall Length 11000 ft, Gauge 39 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Sheet Length 11000 ft, Sheet Width 29.5 in, Sheets Per Roll Continuous Roll, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Glue Sticks 0.5In. Clr 1 (725R510)
- AVERY Shipping Address Labels, Laser and, PK250 (95920)
- MELISSA & DOUG Bowling Friends Preschool Playset (9160)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 3", Kraft, 1000/Case (RTS11)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG33)
- ZORO SELECT Stretch Wrap, LLDPE, 4000 ft. L, 20" W (56HG31)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 60" W (56HG17)
- ZORO SELECT Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A957)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Clear (15C020)
- ZORO SELECT Stretch Wrap Film 20" x 1000 ft., Cast Style, Clear (40TE22)
- PARTNERS BRAND Economy Top Sheeting, 60" x 60", Clear, 250/Case (PC99)
- Zoro Select Stretch Wrap