Shop All Stretch Wrap
Zoro Select
Stretch Wrap Film 20" x 9000 ft., SSC Style, Clear
Mfr # 36P127
Zoro # G4820471
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Length 9000 ft.
- Color Clear
- Gauge 50 ga
- Material LLDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36P127
- Zoro # G4820471
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 20" |
Length | 9000 ft. |
Length - Stretch Wrap | 9000 ft. |
Width - Stretch Wrap | 20" |
Core Size | 3 in Dia |
Overall Width | 20 in |
Overall Length | 9,000 ft |
Description
Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Light Duty, Overall Width 20 in, Overall Length 9,000 ft, Gauge 50 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Sheets Per Roll Continuous Roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE High Security Shredder, P-7, 8-10 Sheets (40434)
- ZEBRA PEN Zebra Z-Grip Max Retractable Pen, 1.0mm, Silver Barrel, Black Ink, Dozen (22410)
- MASTERVISION Dry Erase Board 4x6 White (MA2700790)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (LTR-03)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Red (15C007)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 20" W (56HG27)
- ZORO SELECT Hand Stretch Wrap 18" x 1000 ft., Cast Style, Clear (15G118)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Green (15A949)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Green (15C006)
- ZORO SELECT Hand Stretch Wrap 5" x 600 ft., Cast Style, Clear (15A911)
- RELIUS SOLUTIONS Banding Stretch Wrap, 2X1000', 80 Gauge (PVT0280/RELIUS)
- Zoro Select Stretch & Shrink Wrap