Shop All Stretch Wrap
Zoro Select
Stretch Wrap Film 20" x 6000 ft., SFIII, 2-Side Cling Style, Clear
Mfr # 36P109
Zoro # G2196927
product price: $3,091.99
/pk 40, $77.30/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$3,091.99
Free 30-Day Returns
Key Features
- Width 20"
- Length 6000 ft.
- Color Clear
- Gauge 70 ga
- Material LLDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36P109
- Zoro # G2196927
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 20" |
Length | 6000 ft. |
Width - Stretch Wrap | 20" |
Length - Stretch Wrap | 6000 ft. |
Core Size | 3 in dia |
Overall Width | 20 in |
Overall Length | 6,000 ft |
Description
Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Blown, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 6,000 ft, Gauge 70 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Sheets Per Roll Continuous Roll, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.34.200)
- BOSTITCH B8 PowerCrown Premium Staples - 1/4" (6mm), PK5000 (STCR21151/4)
- FLEX TAPE FLEX TAPE BLACK 4""X5' (TFSBLKR0405)
- BRECKNELL Electronic Counting Scale 60 lb. Capacity, Gray (B140)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Green (15A926)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear, 12PK (15C017)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG34)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Green (15A949)
- ZORO SELECT Pallet Top Sheet, PK250 (12G-303060)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Black Opaque (15C005)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear (PLBC1880)
- Zoro Select Stretch Wrap