Shop All Stretch Wrap
Zoro Select
Stretch Wrap Film 2" x 650 ft., Cast Style, Clear
Mfr # 40TE21
Zoro # G0316465
original price:
$142.59
16% off
new price: $118.99
/pk 24, $4.96/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Disposable Dispenser
- Width 2"
- Length 650 ft.
- Color Clear
- Gauge 120 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40TE21
- Zoro # G0316465
- UPC # 090149020243
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 2" |
Length | 650 ft. |
Length - Stretch Wrap | 650 ft. |
Width - Stretch Wrap | 2" |
Core Size | 3 in dia |
Overall Length | 650 ft |
Overall Width | 2 in |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 2 in, Overall Length 650 ft, Gauge 120 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1.2 mil, Sheets Per Roll Continuous Roll, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Graphic Chart Tape, 1/4x324, Matte Black (BG2501M)
- MARKAL Paint Crayon, Medium Tip, Blue Color Family, 144 PK (81025)
- MASTER CASTER Wire Clips, Wall/Desk, 7/8in H, Blk, PK6 (00204)
- ARMOR SHIELD Stretch Wrap Film 20" x 4500 ft., VCI Style, Blue (PVCISF100GB204500)
- ZORO SELECT Stretch Wrap Film 30" x 10000 ft., GENESYS ULTRA Style, Clear (21XL01)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear (PLBC1880)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15G116)
- ZORO SELECT Hand Stretch Wrap 10" x 1000 ft., Blown Style, Clear (15A833)
- ZORO SELECT Stretch Wrap, Cast, Light Duty Style (56HR79)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15A997)
- WESTERN PLASTICS Film Perf Cling 15x15 1100 (314)
- Zoro Select Stretch Wrap