Shop All Utility Knives
Zoro Select
Stretch Wrap Cutter, Stretch Film, Lightweight Plastic Sheeting 6-1/2" L
Mfr # 5NVZ6
Zoro # G3310632
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.6 in
- Width 1 1/5 in
- Length 6 1/2 in
- For Use With Strap, Stretch Film, Tape
- Application Stretch Film, Lightweight Plastic Sheeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5NVZ6
- Zoro # G3310632
- UPC # 190735529645
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Height | 0.6 in |
Width | 1 1/5 in |
Length | 6 1/2 in |
Overall Length | 6-1/2" |
Details
Item | Stretch Wrap Cutter |
For Use With | Strap, Stretch Film, Tape |
Application | Stretch Film, Lightweight Plastic Sheeting |
Accessory Type | Stretch Wrap Cutter |
Description
This ZORO SELECT Stretch Wrap Cutter is a must-have for anyone who works with stretch film. It is lightweight and easy to use, which makes it perfect for industrial applications. Made of durable plastic, the stretch wrap cutter has a straight wireway and offers a comfortable grip. Its sharp blade can cut through several layers of light weight plastic sheeting in one motion. This 6 1/2" utility knife comes with an overall length of 6 1/2 in., making it ideal for industrial settings where there is little room to work. The ZORO SELECT Stretch Wrap Cutter is the ideal tool if you want something lightweight that does not skimp on quality.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE ENTERPRISES Eclipse 900-038 - Hex Key Set - US and Metric (900-038)
- DAYTON Die Grinder Carbide Bur Kit, Steel (467L35)
- SUNEX Drive, 4-way Chuck Key, 1/2" (8727)
- WESTWARD 1/2 in Drive, 1-1/8" Triple Square SAE Socket, 12 Points (53YU56)
- ZORO SELECT Stretch Wrap Cutter, Stretch Film, Lightweight Plastic Sheeting 7.1" L (5NVZ5)
- ZORO SELECT Snap-Off Utility Knife Snap-Off, 5 1/2 in L (42036)
- RITEKNIFE Cutter Head with Blade 2 1/8 in L, 50 PK (9200.204)
- BETA Extra Flat Utility Knife (017700001)
- BETA Utility Knife Retractable Blade (017720006)
- OLFA Top Sheet/Liner Cutter Utility, 5 1/2 in L (TS-1)
- STANLEY Stanley 10-175 Homeowner's Retractable Blade Utility Knife (10-175)
- Zoro Select Utility Knives