Shop All Stretch Wrap
Zoro Select
Stretch Wrap, Clear, 2,000 ft, 15.24 micron
Mfr # PLBC1260GR
Zoro # G102737214
original price:
$16.99
4% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pk 4
- Color Clear
- Gauge 60 ga
- Material LLDPE
- Stretch Wrap Style Blown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLBC1260GR
- Zoro # G102737214
- UPC # 016203960706
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Sheet Width | 12 in |
Overall Length | 2,000 ft |
Sheet Length | 2,000 ft |
Core Size | 3 in dia |
Overall Width | 12 in |
Description
Stretch Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 9" x 6" x 6", Kraft, 25/Bundle (11K618)
- ZORO SELECT Natura Kraft Paper 18" x 360 ft., 60 lb. Basis Weight (5PGR4)
- NORTECH Inlet Elbow (N700)
- BORDETTE Decorative Border, Emerald, 2.25in x 50ft, PK6 (P0037146)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear, 12PK (15C017)
- ZORO SELECT Hand Stretch Wrap, 3 in W x 1000 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A930)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Blue (15A919)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Green (15A967)
- ZORO SELECT Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A960)
- ZORO SELECT Hand Stretch Wrap 4" x 700 ft., Cast Style, Green (15A972)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Red (15A893)
- Zoro Select Stretch & Shrink Wrap