Shop All Stretch Wrap
Zoro Select
Stretch Wrap, Blown, Standard, 20" W, Clear
Mfr # PLBCEX2080
Zoro # G3977292
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Gauge 80 ga
- Material LLDPE
- Rolls per Case 4 Rolls
- Handles Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLBCEX2080
- Zoro # G3977292
- UPC # 016203960423
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Core Size | 1 in dia |
Overall Length | 1,000 ft |
Overall Width | 20 in |
Details
Item | Stretch Wrap |
Color | Clear |
Gauge | 80 ga |
Material | LLDPE |
Rolls per Case | 4 Rolls |
Handles Included | Yes |
Stretch Wrap Application | Standard Duty |
Min. Temperature | -20 Degrees F |
Stretch Wrap Film Grade | Hand Grade |
Stretch Wrap Style | Blown |
Gauge - Stretch Wrap | 80 |
Mil Thickness | 0.8 mil |
Anti-Static | No |
Stretch Wrap Handle Type | Longer Core |
Cling Type | 2-Side |
Max. Temperature | 100 Degrees F |
Sheets per Roll | Continuous Roll |
Opacity | Transparent |
Microns | 20 micron |
Temperature Range | -20 Degrees to 170 Degrees F |
Sheets Per Roll | Continuous Roll |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Blown, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Longer Core, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSROOM KEEPERS Mailbox, 30 Slot, Wall Mountable (001318)
- BETTER OFFICE PRODUCTS Large Sales Order Books, 2-Part Carbonless White/Canary Yellow, 50 Sets, 300 Total Sets, 6PK (66106)
- SENCO Air Framing Stapler, 1" Crown, Gauge 16 (PS15XP)
- ZORO SELECT Flat Corrugated Boxes, 10" x 7" x 3", Kraft, 25/Bundle (55VG45)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15G112)
- ZORO SELECT Stretch Wrap Film 20" x 6000 ft., SFIII, 2-Side Cling Style, Clear (36P109)
- ZORO SELECT Stretch Wrap Film 20" x 7500 ft., SSC Style, Clear (21XL07)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG34)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear (15A992)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15G114)
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK8 (F-51-8)
- Zoro Select Stretch Wrap