Shop All Stretch Wrap
Zoro Select
Stretch Wrap, Blown, Standard, 18" W, Clear
Mfr # PLBC1870
Zoro # G3977283
original price:
$38.55
14% off
new price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Gauge 70 ga
- Material LLDPE
- Rolls per Case 4 Rolls
- Cling Type 2-Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLBC1870
- Zoro # G3977283
- UPC # 016203960348
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Core Size | 3 in dia |
Overall Width | 18 in |
Overall Length | 1,500 ft |
Details
Item | Stretch Wrap |
Color | Clear |
Gauge | 70 ga |
Material | LLDPE |
Rolls per Case | 4 Rolls |
Cling Type | 2-Side |
Mil Thickness | 0.7 mil |
Sheets per Roll | Continuous Roll |
Max. Temperature | 100 Degrees F |
Opacity | Transparent |
Stretch Wrap Handle Type | No Handle |
Temperature Range | -20 Degrees to 170 Degrees F |
Anti-Static | No |
Stretch Wrap Film Grade | Hand Grade |
Min. Temperature | -20 Degrees F |
Stretch Wrap Application | Standard Duty |
Stretch Wrap Style | Blown |
Handles Included | No |
Microns | 17 micron |
Gauge - Stretch Wrap | 70 |
Sheets Per Roll | Continuous Roll |
Description
Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Blown, Stretch Wrap Application Standard Duty, Overall Width 18 in, Overall Length 1,500 ft, Gauge 70 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.7 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 18" x 16" x 4", Kraft, 25/Bundle (11R417)
- ZORO SELECT Mailbox Lock, For 4C Pedestal Mailboxes (97-80)
- QUARTET Dry Erase Marker Set, Chisel Tip, Assorted, PK4 (5001MA)
- DECKER TAPE PRODUCTS Label, DL3101, DO NOT DOUBLE STACK, 3" X 10" (DL3101)
- ZORO SELECT Hand Stretch Wrap 5" x 700 ft., Cast Style, Clear (15A910)
- ZORO SELECT Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A974)
- ZORO SELECT Stretch Wrap Film 18" x 2000 ft., HWIV Style, Clear (36P081)
- ZORO SELECT Stretch Wrap, Blown, Standard Duty Style (56HR83)
- ZORO SELECT Stretch Wrap, Blown, Standard Duty Style (56HR81)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15A997)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A875)
- Zoro Select Stretch & Shrink Wrap