Shop All Stretch Wrap
Zoro Select
Stretch Wrap, 80 ga., 5" Overall W, PK12
Mfr # PSD58010
Zoro # G4875858
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser
- Color Pink
- Gauge 80 ga
- Material LLDPE
- Rolls per Case 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PSD58010
- Zoro # G4875858
- UPC # 016203960447
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Core Size | 3 in Dia |
Overall Length | 1,000 ft |
Overall Width | 5 in |
Sheet Length | 1,000 ft |
Sheet Width | 5 in |
Description
Stretch Wrap Category Anti-Static Stretch Wrap, Stretch Wrap Style Blown, Stretch Wrap Application Standard Duty, Overall Width 5 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Sheet Length 1,000 ft, Sheet Width 5 in, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 8" Vacuum Sealer Bags, 3 mil, Clear (3CUD2)
- SOLO Laptop Briefcase 17"x5-1/4"x13", Gray (CLA3144)
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 5/8" Strap Width, Black, Pack of 1000 (OST58A)
- DECKER TAPE PRODUCTS Label, DL1070, FRAGILE HANDLE WITH CARE, 3" X 5" (DL1070)
- ZORO SELECT Hand Stretch Wrap, 5 in W x 1000 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A909)
- ZORO SELECT Hand Stretch Wrap 5" x 600 ft., Cast Style, Clear (15A911)
- ZORO SELECT Hand Stretch Wrap 15-1/2" x 2000 ft., Prestretched Blown Style, Clear (11Y824)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15A993)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear (PLBC1870)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Clear (15A913)
- ZORO SELECT VCI Stretch Wrap 20" x 1500 ft., Cast Style, Blue (5VFY3)
- Zoro Select Stretch Wrap