Shop All Stretch Wrap
Zoro Select
Stretch Wrap, 80 ga., 20" Overall W
Mfr # PSD208050
Zoro # G4875876
original price:
$121.00
19% off
new price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 80 ga
- Material LLDPE
- Rolls per Case 1
- Opacity Semi-Transparent
- Standards NFPA 99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PSD208050
- Zoro # G4875876
- UPC # 016203960478
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Core Size | 3 in dia |
Sheet Length | 5,000 ft |
Overall Length | 5,000 ft |
Sheet Width | 20 in |
Overall Width | 20 in |
Description
Stretch Wrap Category Anti-Static Stretch Wrap, Stretch Wrap Style Blown, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 5,000 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Sheet Length 5,000 ft, Sheet Width 20 in, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Bankers Box, Letter/Legal, White, PK4 (FEL0002501)
- PCI Dell 593-Bbkd P7Rmx Pvthg Xl Black Toner (593-BBKD-PCI)
- SWINGLINE Stapler Tot 50 W/Staples (S7079141R)
- MASTERVISION Magnetic Dry Erase Board, 11 x 14, White Plastic Frame (CLK030203)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 20" W (56HG35)
- ZORO SELECT Hand Stretch Wrap 18" x 2000 ft., Cast Style, Green (15A952)
- ZORO SELECT Hand Stretch Wrap, 5 in W x 1000 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A909)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Green (15C006)
- ZORO SELECT Hand Stretch Wrap 3" x 600 ft., Cast Style, Clear (15A932)
- ZORO SELECT Stretch Wrap Film 20" x 6000 ft., SFIII, 2-Side Cling Style, Clear (36P109)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15C003)
- Zoro Select Stretch Wrap