Shop All Stretch Wrap
Zoro Select
Stretch Wrap, 80 ga., 18" Overall W, PK4
Mfr # PSD188015
Zoro # G4875842
product price: $128.99
/pk 4, $32.25/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Gauge 80 ga
- Material LLDPE
- Rolls per Case 4
- Cling Type 2-Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PSD188015
- Zoro # G4875842
- UPC # 016203960461
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Core Size | 3 in dia |
Overall Width | 18 in |
Sheet Length | 1,500 ft |
Sheet Width | 18 in |
Overall Length | 1,500 ft |
Description
Stretch Wrap Category Anti-Static Stretch Wrap, Stretch Wrap Style Blown, Stretch Wrap Application Standard Duty, Overall Width 18 in, Overall Length 1,500 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Sheet Length 1,500 ft, Sheet Width 18 in, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heat Activated Shrink Bands 25mm x 192mm (5URV1)
- MELISSA & DOUG Safari Social Floor Puzzle (4423)
- RICOH 406989 Toner, 6400 Page-Yield, Black (406898)
- GLOBAL EQUIPMENT Replacement Lock and Keys for Enclosed Bulletin Boards (RPCORK)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear (PLBC1860)
- ZORO SELECT Stretch Wrap, Blown, Standard, 20" W, Clear (PLBCEX2080)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear (15G109)
- ZORO SELECT Stretch Wrap, LLDPE, 1500 ft. L, PK4 (56HG09)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Green (15A950)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15A995)
- ZORO SELECT Stretch Wrap, Clear, 2,000 ft, 15.24 micron (PLBC1560GR)
- Zoro Select Stretch & Shrink Wrap