Shop All Tablecloths & Runners
Zoro Select
Stretch Fitted Table Cover, Blue, 72 in. W
Mfr # 16546
Zoro # G3109900
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72 in
- Material Spandex, Polyester
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16546
- Zoro # G3109900
- UPC # 674785165461
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Width | 72 in |
Length | 30 in |
Details
Item | Stretch Fitted Table Cover |
Shape | Rectangle |
Material | Spandex, Polyester |
Color | Blue |
Description
Stretch Fitted Table Cover, Rectangle, Width 72 in, Length 30 in, Blue, Spandex, Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIPLEX Rocker Switch (2007939)
- BEAVER Beaver Jalapeno Mustard 13 oz. Bottle, PK6 (267)
- ALLPOINTS Solderless Terminal(Pk10 Pk (851048)
- LIFE SAVERS Hard Candy, Original Five Flavors, 50 oz Bag (28098)
- ZORO SELECT Table Cover, Plastic, 54inx108in, Wht, PK12 (112000)
- ZORO SELECT Stretch Fitted Table Cover, Black (16541)
- ZORO SELECT Table Cover, Plastic, 40in.x300ft., White (114000)
- ZORO SELECT Stretch Fitted Table Cover, 96 in. W (16531)
- ZORO SELECT Table Cover, Plastic, 82 In., White, PK12 (112010)
- ZORO SELECT Stretch Fitted Banquet Chair Cover, Black (16411)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (EZTCC)
- Zoro Select Tablecloths & Runners