Shop All Tablecloths & Runners
Zoro Select
Stretch Fitted Table Cover, Black
Mfr # 16541
Zoro # G3109919
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72 in
- Material Spandex, Polyester
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16541
- Zoro # G3109919
- UPC # 674785165416
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Width | 72 in |
Length | 30 in |
Details
Item | Stretch Fitted Table Cover |
Shape | Rectangle |
Material | Spandex, Polyester |
Color | Black |
Description
Stretch Fitted Table Cover, Rectangle, Width 72 in, Length 30 in, Black, Spandex, Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH Hamilton Beach 62695V 6 Speed Power Deluxe Hand Mixer (6160923)
- HOBART Blade Grip Sleeve (00-944074)
- COMPONENT HARDWARE Cap, End (Strip Bumper) (C65-4000)
- MART CART Switch Rocker Lighted 4/Wire (280-1186)
- ZORO SELECT Table Cover, Plastic, 40in.x300ft., White (114000)
- ZORO SELECT Table Cover, Plastic, 54inx108in, Wht, PK12 (112000)
- ZORO SELECT Stretch Fitted Banquet Chair Cover, Black (16411)
- ZORO SELECT Table Cover, Plastic, 82 In., White, PK12 (112010)
- ZORO SELECT Stretch Fitted Table Cover, 96 in. W (16531)
- NCAA 54" x 108" Indiana University Plastic Tablecloth PK12, 12PK (724924)
- TABLEMATE Poly Tissue Table Cover, 54x108, White, PK6 (TBLPT549-WH)
- Zoro Select Tablecloths & Runners