Shop All Black Pipe Fittings
Zoro Select
Street Tee, Galvanized MI, 150, 1 in., NPT
Mfr # 783YD6
Zoro # G005781512
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Street Tee
- Standards ASME B16.3, ASTM A197, FM Approved, NSF 61, UL Listed: NSF 372
- Max. Steam Pressure 150 psi
- Overall Length 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783YD6
- Zoro # G005781512
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Overall Length | 3 5/8 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1 5/16 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Thread Size B | 1"-11.5 |
Fitting Side A Outside Diameter | 1 3/4 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Thread Size A | 1"-11.5 |
Fitting Side C Outside Diameter | 1 3/4 in |
Description
Street Tee, Malleable Iron, Galvanized, ASTM A197, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 1 In.-11.5, 1 in, Male, NPT, 1 5/16 in, 11 1/2, 1 In.-11.5, 1 in, Female, NPT, 1 3/4 in, 11 1/2, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Bulkhead Union, 3/8 in Tube Size, Nylon, White, 10 PK (6316 60 00WP2)
- JONES STEPHENS Brass Lead Free Elbow, Compression x Male Connector, 1/2" Pipe Size (C74087LF)
- CHICAGO FAUCET Hose Bibb (387-LEFE27)
- ZORO SELECT Hose Bibb, Quarter Turn, 1/2In, Brass (6PDZ4)
- ZORO SELECT Socket x Socket Cast Iron No-Hub Running Trap Double Vent (ZFB222524)
- ZORO SELECT 1" x 3/4" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P495)
- ZORO SELECT Socket x Socket x Socket Cast Iron Combination Wye and 1/8 Bend (221722)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron No-Hub Sanitary Cross (221852)
- ZORO SELECT Flange, Steel, Slip-On, 4 in Pipe Size (BULK-PF-517)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y58)
- B & K NIPPLE 3 X CLOSE BLACK (590-001BC)
- Zoro Select Black Pipe Fittings