Shop All Black Pipe Fittings
Zoro Select
FNPT x MNPT, Malleable Iron Street Tee
Mfr # 783Y73
Zoro # G005781499
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Street Tee
- Fitting Connection Type FNPT x MNPT
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Includes Pre-Applied Thread Sealant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783Y73
- Zoro # G005781499
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Thread Size A | 3/4 in -14 |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Thread Size C | 3/4 in -14 |
Fitting Side C Outside Diameter | 1 7/16 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Thread Size B | 3/4 in -14 |
Overall Length | 3 3/16 in |
Fitting Side A Outside Diameter | 1 7/16 in |
Fitting Side B Outside Diameter | 1 in |
Pipe Size (Fittings) | 3/4" |
Thread Size | 3/4 in -14 x 3/4 in -14 x 3/4 in -14 |
Description
Street Tee, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 1 7/16 in, 14, 3/4 in -14, 3/4 in, Male, NPT, 1 in, 14, 3/4 in -14, 3/4 in, Female, NPT, 1 7/16 in, 14, 3/4 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flange, Disposal (1023393-S)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- MOEN Handle Hub Kit in Chrome (205885)
- PENTAIR/PENTEK Bag Filter Housing, Poly, 1 In, Bag Sz 410 (150360-75)
- ZORO SELECT FNPT, Malleable Iron Hex Locknut, Class 150 (520-908HC)
- ZORO SELECT FNPT, Black Forged Steel Coupling, Class 3000 (1MNA8)
- ZORO SELECT Reducing Tee, Galv Iron, 1In.x1In.x3/4In. (783YF0)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P577)
- ZORO SELECT FNPT, Malleable Iron 90 Degrees Reducing Elbow (783Y41)
- ZORO SELECT FNPT, Malleable Iron Hex Locknut, Class 150 (520-902HC)
- ZORO SELECT Malleable Iron Hex Brushing, Class 150, 3/4 in x 1/2 in Fitting Pipe Size, MNPT x FNPT, 1 Pack (5P515)
- Zoro Select Black Pipe Fittings