Shop All Stainless Steel Pipe Fittings
Zoro Select
Street Tee, 304 SS, 3/8", 7300 PSI
Mfr # ZUSA-PF-7900
Zoro # G600421073
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Street Tee
- Pipe Fitting Material Stainless Steel
- Standards ANSI B31.1
- Pipe Size 3/8 in
- Pipe Fitting Connection Type Female NPT x Female NPT x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7900
- Zoro # G600421073
- UPC # 193005127336
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 3/8 in |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in x 3/8 in |
Description
Street Tee, Stainless Steel, 304, 3/8 in, Female, NPT, 18, 3/8 in, Female, NPT, 18, 3/8 in, Male, NPT, 18, 7,300 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNF2)
- BOSCH Point-of-Use Water Heater, Wall Mount, 120V AC, 2.7 gal, 1,440 W, Single Phase, 10.25 in H (ES2.5)
- ZORO SELECT Brass Hex Elbow, FNPT, 1/8" Pipe Size (4CCF9)
- OASIS Bottled Water Disp, Bottom Load, 5 gal (BXM1SHS)
- ZORO SELECT Street Tee, 304 SS, 1/4", 7500 PSI (ZUSA-PF-7899)
- ZORO SELECT Coupling, 3/4", 150,316, Thrd Heavy (4381034240)
- ZORO SELECT 1" FSW 316/316L SS 45 Degree Elbow (2001300318)
- ZORO SELECT 1-1/2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTW2)
- ZORO SELECT 1" FNPT SS Half Coupling (4307001514)
- ZORO SELECT 3/4" MNPT 304 SS Hex Socket Plug (40SP112N034)
- ZORO SELECT 1/2" Socket Weld 304 SS Union Class 6000 (1001601712)
- Zoro Select Stainless Steel Pipe Fittings