Shop All Black Pipe Fittings
Zoro Select
FNPT x MNPT, Malleable Iron Street Tee
Mfr # 783Y71
Zoro # G005748140
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Street Tee
- Fitting Connection Type FNPT x MNPT
- Standards ASME B16.3, ASTM A197
- Overall Length 50.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783Y71
- Zoro # G005748140
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 50.5 mm |
Fitting Thread Size B | 1/4"-18 |
Fitting Thread Size C | 1/4"-18 |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Thread Size A | 1/4"-18 |
Thread Size | 1/4"-18 x 1/4"-18 x 1/4"-18 |
Description
Street Tee, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1/4 in, Female, NPT, 1/4 In.-18, 1/4 in, Male, NPT, 1/4 In.-18, 1/4 in, Female, NPT, 1/4 In.-18, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Degree Elbow, Polypropylene, 3/8", Schedule 80, 300 psi Max Pressure (EL038-90)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 30 psi (6010FEM01-KM-30)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/2" Pipe Size (706121-08)
- LEGEND VALVE 3/8" FL X 1/2" FIP T-3000A (102-122)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y60)
- ZORO SELECT Female Socket, Cast Iron No-Hub Running Trap Double Vent (ZFB222524)
- ZORO SELECT Socket Weld, Black Forged Steel Reducer, Class 3000 (1MPB6)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810087411)
- ZORO SELECT Female Socket, Cast Iron Long Sweep 1/4 Bend (220496)
- ZORO SELECT Black Nipple, Seamless, 3/4x14 (793ND6)
- ANVIL FNPT, Black Forged Steel Reducer, Class 3000 (0361176902)
- Zoro Select Black Pipe Fittings