Shop All Black Pipe Fittings
Zoro Select
FNPT x MNPT, Malleable Iron Street Tee
Mfr # 783Y72
Zoro # G705781492
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Street Tee
- Fitting Connection Type FNPT x MNPT
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Includes Pre-Applied Thread Sealant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783Y72
- Zoro # G705781492
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Overall Length | 2 3/4 in |
Fitting Thread Size A | 1/2 in -14 |
Fitting Side C Nominal Pipe Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side C Outside Diameter | 1 3/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Thread Size B | 1/2 in -14 |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Thread Size C | 1/2 in -14 |
Fitting Side A Outside Diameter | 1 3/16 in |
Fitting Side B Outside Diameter | 13/16 in |
Thread Size | 1/2 in -14 x 1/2 in -14 x 1/2 in -14 |
Description
Street Tee, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1 3/16 in, 14, 1/2 in -14, 1/2 in, Male, NPT, 13/16 in, 14, 1/2 in -14, 1/2 in, Female, NPT, 1 3/16 in, 14, 1/2 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1880-030)
- DELTA Broderick Single Handle Pull-Down Kitchen Faucet (9190-AR-DST)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PP/EPDM, FPT x FPT (BFA3010TES)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/4 in x 1 in Pipe Size (829-168)
- ZORO SELECT Black Nipple, Seamless, 2x2 (793R16)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P536)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810049205)
- ZORO SELECT NPSC, Steel Merchant Coupling, Class 150 (71104)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P507)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (2WU29)
- ANVIL 8700141453 1 x 9 in. Black Nipple (389106)
- Zoro Select Fittings