Shop All Plumbing Specialty Tools
Zoro Select
Street Key, Steel, 60 In L
Mfr # 34A512
Zoro # G5295272
original price:
$24.79
9% off
new price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Overall Length (In.) 60
- Construction Cold Rolled Steel
- Function Tighten the key
- Features Long Leverage, 15/16 in Fork Opening Width and 7/32 in Strip Thickness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34A512
- Zoro # G5295272
- UPC # 190735467565
- Country of Origin India
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 60 |
Size | 7/32 in, 15/16 in |
Tip Size | 15/16 in, 7/32 in |
Handle Diameter | 5/8 in |
Overall Length | 60 in |
Overall Width | 11 in |
Overall Height | 1 in |
Handle Length | 60 in |
Description
Street Key, Size 7/32 in, 15/16 in, Handle Shape T, Overall Length 60 in, Alloy Steel, Tip Size 15/16 in, 7/32 in, SAE, Powder Coated, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 4-1/2" Max. O.D. PVC Insulated Fitting Cover (29490)
- ZORO SELECT 1/4" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-DCMV-25)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 8" O.C. Deck Mount (BK8D-10-G)
- PFISTER Pfister Jaida 3 Hole 8 -15 Inch 2-Handle Widespread Bath Faucet, BN (LF-049-JDGS)
- ZORO SELECT Water Meter Key, Box, 12 In L, Bronze (151-064)
- ZORO SELECT T-Shaped Water Key, 1/4 in, 9/32 in, 5/16 in, 11/32 in Sizes, 3-5/32 in Overall Lg, Steel, Chrome (151-015)
- ZORO SELECT Bathtub Drain Key (34A509)
- ZORO SELECT Breaker Bar, Steel, Heavy Duty Type (45060)
- ZORO SELECT Plumbing Pliers, 1/8 to 4-5/8In (34A519)
- ZORO SELECT Water Heater Element Wrench, Steel (45058)
- BLACK SWAN Water Meter Key With Lid Opener 1/2"X30" (19300)
- Zoro Select Plumbing Specialty Tools