Shop All Plumbing Specialty Tools
Zoro Select
Street Key, Steel, 36 In L
Mfr # 34A511
Zoro # G5294931
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Features Long Leverage, 15/16 in Fork Opening Width and 7/32 in Strip Thickness
- Construction Cold Rolled Steel
- Function Tighten the key
- Overall Length (In.) 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34A511
- Zoro # G5294931
- UPC # 190735467558
- Country of Origin India
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 36 |
Hex Size (In.) | 11/50 in |
Size | 36 in |
Overall Length | 36 in |
Overall Height | 1 in |
Overall Width | 11 in |
Handle Diameter | 5/8 in |
Handle Length | 36 in |
Description
Street Key, Size 36 in, Handle Shape T, Overall Length 36 in, Alloy Steel, SAE, Powder Coated, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Two-Ear Pilaster Bracket, For 1-1/4 in. Panels, Zinc Alloy, Chrome Plate Single Pack (656-2934)
- ZORO SELECT Half Coupling, 2-1/2", 150,316, Thrd Heavy (4381035690)
- KERICK Float Valve, 3/4 In, PVC, Bulkhead Mount (PT75SS)
- THRIFCO PLUMBING 1/4 Stainless Steel Plug, Packaged (9018090)
- ZORO SELECT Cartridge Removal Tool, Metal, Heavy Duty (45159)
- ZORO SELECT Basket Strainer Wrench, Universal, Color: White (34A503)
- ZORO SELECT Wrench, P.O. Plug, Color: White (34A508)
- ZORO SELECT Water Meter Key, Box, 6 In L (34A513)
- ZORO SELECT T-Shaped Water Key, 1/4 in, 9/32 in, 5/16 in, 11/32 in Sizes, 3-5/32 in Overall Lg, Steel, Chrome (151-015)
- ZORO SELECT Water Heater Element Wrench, Steel (45058)
- ORION Mechanical Joint Grooving Tool, 4 In (MJGT4)
- Zoro Select Plumbing Specialty Tools