Shop All Plumbing Specialty Tools
Zoro Select
Street Key, Combination, Steel, 30 In L
Mfr # 151-067
Zoro # G0752062
original price:
$21.55
29% off
new price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cold Rolled Steel
- Type Combination
- Construction Cold Rolled Steel
- Overall Length (In.) 30
- Size 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 151-067
- Zoro # G0752062
- UPC # 032888364769
- Country of Origin China
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 30 |
Size | 13/16 in |
Overall Length | 34 in |
Handle Diameter | 5/8 in |
Handle Length | 30 in |
Overall Width | 5/8 in |
Overall Height | 11 in |
Details
Item | Street Key |
Material | Cold Rolled Steel |
Type | Combination |
Construction | Cold Rolled Steel |
Head Configuration | 13/16 in Opening |
Corrosion Resistant | Yes |
Finish | Black Oxide |
Includes Bits | No |
Measurement Type | SAE |
Insulated | No |
Non-Magnetic | Yes |
Key Style | Street Key |
For System Type | Water |
Compatible with Product Type | Water Meter Systems |
Handle Shape | T |
Securing Chain | No |
Non-Sparking | No |
Description
Street Key, Size 13/16 in, Handle Shape T, Overall Length 34 in, Cold Rolled Steel, Water Meter Systems, Water, SAE, Black Oxide, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL301)
- ZORO SELECT Coupling, Nickel-Plated Brass, 3/8 in (ZUSA-PF-9013)
- RHEEM Thermostat (SP8333)
- PLAST-O-MATIC Pressure Relief Valve, 1/2In, 5 to 100 psi (RVD050V-PV)
- ZORO SELECT Water Heater Element Wrench, Metal (45059)
- ZORO SELECT Tub Drain Wrench (34A506)
- ZORO SELECT Street Key, Steel, 36 In L (34A511)
- ZORO SELECT Water Heater Element Wrench (34A504)
- ZORO SELECT Flint Torch Lighter, Metal (45209)
- ZORO SELECT Basket Strainer Wrench, Universal, Color: White (34A503)
- ZORO SELECT Cartridge Removal Tool, Metal, Heavy Duty (45159)
- Zoro Select Plumbing Tools