Shop All Stainless Steel Pipe Fittings
Zoro Select
Street Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-8335
Zoro # G500420855
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material Stainless Steel
- Standards ISO 7-1
- Pipe Fitting Connection Type Male BSPT x Female BSPT
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8335
- Zoro # G500420855
- UPC # 193005124403
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
90 Degrees Street Elbow, Stainless Steel, 304, Class Class 150, 1/2 in, Male, BSPT, 14, 1/2 in, Female, BSPT, 14, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", PVC/FPM, Full Port, S/T (TBH1050ASTV0000)
- CHICAGO FAUCET Service Sink Faucet, Wall Mount, 12 gpm Flow Rate, 5-3/4 in Spout L, Metal, Chrome Finish (897-RCF)
- SMITH-COOPER 5" Black 90 Degree Elbow (4316000426)
- AMERICAN STANDARD Cadet Pro Rh El 10"R L/Seat Lin, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen (215AB.104.222)
- ZORO SELECT 3/4" NPT 316 SS Union Class 3000 (1500301718)
- ZORO SELECT 1/4" FNPT SS Cross (4307002402)
- ZORO SELECT 1-1/2" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N112014)
- ZORO SELECT Hex Bushing, 3/4"x1/4", 150,304, Thrd (4381031070)
- ZORO SELECT 1/2" FNPT 316 SS Threaded Tee, Max. Pressure: 300 psi (60TE111N012)
- ZORO SELECT Straight Adapter, Steel, 1/8 in, NPT (ZUSA-PF-8973)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 316 SS, 2"L (ZUSA-PF-2673)
- Zoro Select Fittings