Shop All Stainless Steel Pipe Fittings
Zoro Select
Street Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-8325
Zoro # G200421060
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material Stainless Steel
- Connection Type Threaded
- Pipe Fitting Connection Type Male BSPT x Female BSPT
- Standards ISO 7-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8325
- Zoro # G200421060
- UPC # 193005123598
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Description
90 Degrees Street Elbow, Stainless Steel, 316, Class Class 150, 3/4 in, Male, BSPT, 14, 3/4 in, Female, BSPT, 14, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DONUTS Blue Donuts Wall Mounted Black Paper Towel Holder (BD3931158)
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Nylon, Black, 10 PK (3175 60 11)
- TYGON Tubing, Tygothane(R), 1/8 In OD, 100 Ft (AEM02002)
- WOODFORD MFG 5-Piece Pressure Reducing Valve Repair Kit w-11-7/8 in. Rod (RK-PRV-10)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8322)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8324)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7037)
- ZORO SELECT Half Coupling, 1/4", 150,304, Thrd Heavy (4381031810)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8186)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Stub End Type A Sch 10 (4381023040)
- ZORO SELECT 1" FNPT 304/304L SS Tee (2000300212)
- Zoro Select Stainless Steel Pipe Fittings