Shop All Stainless Steel Pipe Fittings
Zoro Select
Street Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-8324
Zoro # G900421094
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material Stainless Steel
- Color Silver
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Pipe Fitting Connection Type Male BSPT x Female BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8324
- Zoro # G900421094
- UPC # 193005123581
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Description
90 Degrees Street Elbow, Stainless Steel, 316, Class Class 150, 1/2 in, Male, BSPT, 14, 1/2 in, Female, BSPT, 14, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 10728332 Limit (10728332)
- IN-SINK-ERATOR Flexible Discharge Tube, 1 1/2 In (FDT-00)
- DIXON Locking Cam Arm Velcro Strap, Suitable For Use w/ 5 in Cam and Groove Female Coupler, 24 in OAL, Dom (CVS24)
- GRUVLOK Threaded Reducer, Ductile Iron, 3 x 2 in (0390037083)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8322)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8325)
- ZORO SELECT 1-1/2" MNPT 304 SS Hex Head Plug (40HP112N112)
- ZORO SELECT Hex Plug, 1-1/2", 150,304, Thrd Heavy (4381032070)
- ZORO SELECT 2" FNPT 316 SS Threaded Cap (60RDC111N020)
- ZORO SELECT 2" FNPT 304/304L SS Coupling (4000300712)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1-1/2X1" (4381049860)
- Zoro Select Fittings