Shop All Stainless Steel Pipe Fittings
Zoro Select
Street Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-8322
Zoro # G700421096
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material Stainless Steel
- Pipe Size 1/4 in
- Connection Type Threaded
- Standards ISO 7-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8322
- Zoro # G700421096
- UPC # 193005123567
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
90 Degrees Street Elbow, Stainless Steel, 316, Class Class 150, 1/4 in, Male, BSPT, 19, 1/4 in, Female, BSPT, 19, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Aerator, 1.5 Gpm (1054432)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y64)
- MILWAUKEE VALVE Butterfly Valve, Lug, 12 In., Ductile Iron (UPML333E 12)
- ZORO SELECT 2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKU6)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8325)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8324)
- ZORO SELECT 1" FNPT 316 SS Threaded Union, Max. Pressure: 300 psi (600U111N010)
- ZORO SELECT Coupling, 3/4", 150,316, Thrd Heavy (4381034240)
- ZORO SELECT Street 90 deg, 1-1/4", 150,304, Thrd Heavy (4381033060)
- ZORO SELECT Hex Plug, 1-1/2", 150,304, Thrd Heavy (4381032070)
- ZORO SELECT 3" x 2" MNPT x FNPT 304 SS Hex Bushing (400B113N030020)
- Zoro Select Stainless Steel Pipe Fittings