Shop All Stainless Steel Pipe Fittings
Zoro Select
Street Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-8184
Zoro # G200421152
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material Stainless Steel
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Pipe Size 3/8 in
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8184
- Zoro # G200421152
- UPC # 193005121976
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Description
90 Degrees Street Elbow, Stainless Steel, 304, Class Class 150, 3/8 in, Male, BSPT, 19, 3/8 in, Female, BSPT, 19, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3461001.020)
- ZORO SELECT CPVC Coupling, Schedule 80, 3/4" Pipe Size, Socket x Socket (9829-007)
- ANDERSON METALS 3/4X3/8 Brs Hex Bushing (756110-1206)
- KINGSTON BRASS SD2612 Milano Soap Dispenser, Polished Brass (SD2612)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8183)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8186)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8187)
- ZORO SELECT Hex Bushing, 316 SS, 1 x 1/2", NPT (ZUSA-PF-7091)
- ZORO SELECT 2" x 1-1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N020114)
- ZORO SELECT 2-1/2" FNPT SS Threaded Flange (4381006060)
- ZORO SELECT 1/8" FNPT 304 SS 45 Degree Elbow (404E111N018)
- Zoro Select Fittings