Shop All Stainless Steel Pipe Fittings
Zoro Select
Street Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-8183
Zoro # G800421118
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material Stainless Steel
- Color Silver
- Pipe Size 1/4 in
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8183
- Zoro # G800421118
- UPC # 193005121969
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Description
90 Degrees Street Elbow, Stainless Steel, 304, Class Class 150, 1/4 in, Male, BSPT, 19, 1/4 in, Female, BSPT, 19, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KC7062AL Vintage 8" Widespread Bathroom Faucet, Polished Brass (KC7062AL)
- ZORO SELECT Washer, Clear Drain, Slip Connection, PK100 (36219)
- ZORO SELECT 1" FNPT SS Coupling (4307000064)
- KOHLER 1121-0, 60" L, 30" W (1121-0)
- ZORO SELECT Elbow, Street, 1-1/2" BSPT Male x Female (ZUSA-PF-8188)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8186)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8185)
- ZORO SELECT 3" x 1-1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N030112)
- ZORO SELECT 3/4" x 1/2" FNPT 304 SS Reducing Coupling (2UA85)
- ZORO SELECT 1/4" MNPT 304 SS Hex Head Plug (40HP112N014)
- ZORO SELECT 4" MNPT SS Hex Head Plug (4307000472)
- Zoro Select Fittings