Shop All Stainless Steel Pipe Fittings
Zoro Select
Street Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-7040
Zoro # G7822575
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7040
- Zoro # G7822575
- UPC # 193005873851
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Description
90 Degrees Street Elbow, Stainless Steel, 316, Class Class 150, 3/4 in, Female, NPT, 14, 3/4 in, Male, NPT, 14, 150 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Needle Valve, 1/4 In, Female Pipe-Fem Pipe (NV109P-4)
- CAMPBELL 2" FNPT Lead Free Brass Spring Check Valve (4034E)
- CHICAGO FAUCET Cold Water Button, 7/16" x 3/4", Plastic (216-178JKNF)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 50 ft Length, Type ACR (657R)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7039)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7037)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7043)
- ZORO SELECT 1-1/2" FNPT SS Locknut (4381038270)
- ZORO SELECT 1-1/2" Socket Weld 316 SS Coupling (60FC111SW112)
- ZORO SELECT 3" FNPT 304 SS Union (400U111N030)
- ZORO SELECT 1/4" FNPT 316 SS Threaded Tee (2UA31)
- Zoro Select Fittings