Shop All Stainless Steel Pipe Fittings
Zoro Select
Street Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-7037
Zoro # G7833699
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7037
- Zoro # G7833699
- UPC # 193005873820
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Description
90 Degrees Street Elbow, Stainless Steel, 316, Class Class 150, 1/4 in, Female, NPT, 18, 1/4 in, Male, NPT, 18, 150 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 in x 1 in x 1/2 in Pipe Size (402130BC)
- OATEY 2 Plastic SHWR Drain (42099)
- INTERDESIGN SHOWER CADDY SS 9""L (58694)
- KIPP Tube Clamp W. Foot G=60 L=50 Thermoplastic, For Rnd. Tubes, Comp:Steel, A=30 (K0477.30)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7039)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7044)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7040)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 40 (4381016620)
- ZORO SELECT Hex Bushing, 1/4"x1/8", 150,304, Thrd (4381031000)
- ZORO SELECT Nipple, Schedule 40, 5/8" ID, 304 SS, 8" L (ZUSA-PF-1510)
- LEGEND VALVE 1/4" x 3" 304 SS NIPPLE (304-024)
- Zoro Select Fittings