Shop All Stainless Steel Pipe Fittings
Zoro Select
Street Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-337
Zoro # G7826705
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-337
- Zoro # G7826705
- UPC # 193005417666
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Description
90 Degrees Street Elbow, Stainless Steel, 304, Class Class 150, 2 in, Female, NPT, 12, 2 in, Male, NPT, 12, 150 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 3/4" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0075-024)
- WOODFORD MFG Model 32 Sprinkler Supply 9-Piece Repair Kit (RK-32)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24 in L (12PL-CA11-0240-11D-38D)
- INTERDESIGN Sink Mat Gray10.75X12.25 (60063)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-329)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-330)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-334)
- ZORO SELECT 1/2" x 1/4" FNPT 304 SS Reducing Coupling, Max. Pressure: 300 psi (40RC111N012014)
- ZORO SELECT Street 90 deg, 3/4", 150,304, Thrd Heavy (4381033040)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000090)
- USA INDUSTRIALS 304 SS 150 Slip-On Pipe Flange - 4" Pipe Size (BULK-PF-6)
- Zoro Select Stainless Steel Pipe Fittings