Shop All Stainless Steel Pipe Fittings
Zoro Select
Street Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-333
Zoro # G7817054
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-333
- Zoro # G7817054
- UPC # 193005417635
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
90 Degrees Street Elbow, Stainless Steel, 304, Class Class 150, 3/4 in, Female, NPT, 14, 3/4 in, Male, NPT, 14, 150 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Check Valve, 8.125 in Overall L (2200750103)
- ZORO SELECT 1-1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNG02)
- CHARLOTTE PIPE AND FOUNDRY Y 45 PVC DWV 3X3X2"" (PVC06011400)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8316G034120/60,110/50DA)
- ZORO SELECT Square Plug, 3/4", 150,304, Thrd Heavy (4381033240)
- ZORO SELECT 1/4" FNPT SS Cross (4307002402)
- ZORO SELECT Elbow, 90 deg, 4", 150,316, Thrd Heavy (4381034510)
- ZORO SELECT Coupling, 2"150,316, Thrd Heavy (4381034280)
- ZORO SELECT 1" FNPT SS Half Coupling (4307001514)
- ZORO SELECT 3" x 2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009220)
- ZORO SELECT Reduce Coupling, 1-1/2"x1", 150,316, Thrd (4381036460)
- Zoro Select Fittings