Shop All Stainless Steel Pipe Fittings
Zoro Select
Street Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-329
Zoro # G7819023
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-329
- Zoro # G7819023
- UPC # 193005417598
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Description
90 Degrees Street Elbow, Stainless Steel, 304, Class Class 150, 1/8 in, Female, NPT, 27, 1/8 in, Male, NPT, 27, 150 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY DRAIN 48" S-PVC Series Complete Kit W/ Tile Insert Frame in Satin Stainless (STIF_6548_SS)
- EVERPURE Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-1/2" O.D., 9 3/4 in H (255481-43-75)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 6 In L (245-00066306000)
- XLERATOR Xchanger Combo Kit, Silver, SS (40575)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-337)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-331)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-330)
- ZORO SELECT 3" x 2" MNPT x FNPT SS Hex Reducing Bushing (4307001388)
- ZORO SELECT 1" FNPT 304 SS Half Coupling (40HC111N010)
- ZORO SELECT Elbow, 316 SS, 1/2", F BSPP, Class 150 (ZUSA-PF-7452)
- ZORO SELECT 2" FNPT 316 SS 90 Degree Elbow (609E111N020)
- Zoro Select Stainless Steel Pipe Fittings