Shop All Carbon Steel Pipe Fittings
Zoro Select
Street Elbow, 90 D, Carbon Steel, MNPT, PK5
Mfr # 5RLG9
Zoro # G1865626
product price: $13.39
/pk 5, $2.68/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLG9
- Zoro # G1865626
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Thread Size A | 3/8 in -18 |
Fitting Side B Nominal Pipe Size | 3/8 in |
Thread Size | 3/8" |
Fitting Thread Size B | 3/8 in -18 |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
90 Degrees Street Elbow, Carbon Steel, Zinc Plated, Class 150, 3/8 in, Male, NPT, 18, 3/8 in -18, 3/8 in, Male, NPT, 18, 3/8 in -18, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1 in. x 1 in. x 1/2 in. Brass PEX-A Expansion Barb Reducing Tee (EPXT1112)
- OATEY Adj PVC Cleanout, 4", w/Brass Cover (74129)
- PFISTER Pfister Classic 2-Handle 4" Centerset Bathroom Faucet in BN (LF-WL2-230K)
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline (70LF-205-01)
- ZORO SELECT Concentric Reducer, Carbon Steel, 5258 psi (091-010-003)
- ZORO SELECT Lap Joint, Carbon Steel, 285 psi (151-011-000)
- ZORO SELECT Reducing Tee, Carbon Steel, 3422 psi (053-020-012)
- ZORO SELECT Run Tee, Carbon Steel, 3/4-16, JIC, PK2 (5RLN3)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1895 psi (010-040-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 4989 psi (020-002-000)
- ZORO SELECT Adapter, 1 in. x 1/2 in., MSW x FNPT (1983009301)
- Zoro Select Carbon Steel Pipe Fittings