Shop All Carbon Steel Pipe Fittings
Zoro Select
Street Elbow, 45 Deg, FNPT x MNPT, PK5
Mfr # 5RLH7
Zoro # G6731724
product price: $20.79
/pk 5, $4.16/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 45 Degree Street Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLH7
- Zoro # G6731724
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2"-14 |
Pipe Size (Fittings) | 1/2"-14 |
Pipe Size | 1/2 in |
Fitting Thread Size B | 1/2 in -14 |
Fitting Side A Nominal Pipe Size | 1/2 in |
Thread Size | 1/2-14 |
Fitting Thread Size A | 1/2 in -14 |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
45 Degrees Street Elbow, Carbon Steel, Zinc Plated, Class 150, 1/2 in, Female, NPT, 14, 1/2 in -14, 1/2 in, Male, NPT, 14, 1/2 in -14, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 50 psi (6010DCE01AAM0050)
- PARKER 3/4" Compression Brass Ferrule (12 TZ-B)
- LEGEND VALVE 3/4"X1/2" CHROME RED. COUPLING (310-368CP)
- VIEGA Viega ProPress tee, 1" x 3/4" x 1/2" (77417)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 6" Pipe Size (BULK-PF-200)
- ZORO SELECT Reducing Tee, Carbon Steel, 3178 psi (053-030-020)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2374 psi (091-060-050)
- ZORO SELECT Steel Adaptor 1/2X1/4 In, 150, PK5 (5RLC4)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT (5RLF6)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2097 psi (091-080-030)
- PARKER Reducing Bushing, Carbon Steel, MNPT, Hex Size: 5/8" (4-2 RB-S)
- Zoro Select Carbon Steel Pipe Fittings