Shop All Carbon Steel Pipe Fittings
Zoro Select
Street Elbow, 45 Deg, FNPT x MNPT, PK5
Mfr # 5RLH6
Zoro # G2339690
product price: $16.69
/pk 5, $3.34/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 45 Degree Street Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLH6
- Zoro # G2339690
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8"-18 |
Pipe Size (Fittings) | 3/8"-18 |
Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Thread Size B | 3/8 in -18 |
Fitting Thread Size A | 3/8 in -18 |
Fitting Pipe Size | 3/8 in x 3/8 in |
Thread Size | 3/8-18 |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
45 Degrees Street Elbow, Carbon Steel, Zinc Plated, Class 150, 3/8 in, Female, NPT, 18, 3/8 in -18, 3/8 in, Male, NPT, 18, 3/8 in -18, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Clamp, Pipe Sz 6 In, 11 1/2 In L (0500345129)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/4 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK (3175 56 14)
- BANJO 3" x 2" Male Spool Adapter Cam Lever Coupling (300F200F)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PVC, 3/8", Threaded (NVA1037T)
- ZORO SELECT Hex Nipple 1", PK5 (5RLA9)
- ZORO SELECT Reducing Tee, Carbon Steel, 3178 psi (053-030-020)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2932 psi (011-032-000)
- ZORO SELECT Blind Raise Face, Carbon Steel, 740 psi (330-030-000)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT (5RLF6)
- ZORO SELECT Coupling, 1/2 in., FNPT x FSW (1003006001)
- WARWICK HANGER 3/4 in. 10 in. Copper Plated Carbon Steel Wire Pipe Hook (550-9)
- Zoro Select Carbon Steel Pipe Fittings