Shop All Black Pipe Fittings
Zoro Select
Female NPT x Male NPT Malleable Iron 45 Degrees Street Elbow
Mfr # 783Y45
Zoro # G105781481
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 45 Degrees Street Elbow
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Fitting Side B Nominal Pipe Size 1/8 in
- Low Lead Compliance Level Not Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783Y45
- Zoro # G105781481
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Thread Size B | 1/8"-27 |
Fitting Side A Nominal Pipe Size | 1/8 in |
Overall Length | 1 5/16 in |
Fitting Side A Outside Diameter | 11/16 in |
Fitting Thread Size A | 1/8"-27 |
Fitting Side B Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Thread Size | 1/8"-27 x 1/8"-27 |
Pipe Size | 1/8 in |
Description
45 Degrees Street Elbow, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1/8 in, Female, NPT, 11/16 in, 27, 1/8 In.-27, 1/8 in, Male, NPT, 3/8 in, 27, 1/8 In.-27, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 80 (1LMU7)
- ZORO SELECT 1-1/2" FNPT 304 SS Coupling (40FC111N112)
- PARKER String Wound Filter Cartridge, 15 gpm, 10 Micron, 2-7/16" O.D., 30 in H, 6 PK (T19R30A)
- ZORO SELECT 4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNL06)
- ZORO SELECT 2-1/2" x 1-1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (2WV16)
- ZORO SELECT 3/8" Female NPT Black Forged Steel Half Coupling (1MNB5)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (ZFB220818)
- ZORO SELECT 1" x 3/8" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0810087205)
- ZORO SELECT 4" Black Steel Socket Weld Flange (FLCS1RFSW400)
- ZORO SELECT 1-1/4" Socket Socket Black Forged Steel Coupling Class 3000 (1MNX3)
- ANVIL 3/8" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150 (0310061809)
- Zoro Select Black Pipe Fittings