Shop All Black Pipe Fittings
Zoro Select
Female NPT x Male NPT Malleable Iron 45 Degrees Street Elbow
Mfr # 783Y49
Zoro # G605781493
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 45 Degrees Street Elbow
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Fitting Thread Size A 1 1/2"-11.5
- Low Lead Compliance Level Not Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783Y49
- Zoro # G605781493
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Thread Size A | 1 1/2"-11.5 |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Thread Size B | 1 1/2"-11.5 |
Fitting Side B Outside Diameter | 1 7/8 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Overall Length | 3 1/16 in |
Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Thread Size | 1 1/2"-11.5 x 1 1/2"-11.5 |
Description
45 Degrees Street Elbow, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 2 3/8 in, 11 1/2, 1 1/2 In.-11.5, 1 1/2 in, Male, NPT, 1 7/8 in, 11 1/2, 1 1/2 In.-11.5, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEAMSPA Programmable Control Panel with Presets in Chrome (G-SC-200-PC)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3159 12 13)
- DELTA Delta Instit Parts R.H. Teck Structure (063005A)
- VIEGA Viega ProPress ball valve, 1-1/2" x 1-1/2" (79943)
- ZORO SELECT 2" x 2" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810049205)
- ZORO SELECT 3/4" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P553)
- ZORO SELECT 1/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (1LBX2)
- ZORO SELECT 2" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P528)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220834)
- ZORO SELECT 3/8" x 1/8" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNJ4)
- PROSOURCE Tee Blk Malleable Pipe 3/8 (B130 10)
- Zoro Select Fittings