Shop All Stainless Steel Pipe Fittings
Zoro Select
Street 90 deg, 4", 150,316, Thrd Heavy
Mfr # 4381037110
Zoro # G1564497
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381037110
- Zoro # G1564497
- UPC # 092201366764
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Details
Specific Fitting Shape | 90 Degree Street Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Street Elbow |
Description
Street 90 deg,4",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 12" Black Pipe Nipple Sch 80 (40816)
- ASI GLOBAL PARTITIONS 55" x 55" Panel Toilet Partition, Solid Polymer (65-M085450-9235)
- ZORO SELECT 1/8" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (460-040BSNP)
- AIGNEP USA Nickel Plated Brass Cross, FNPT, 3/8" Pipe Size (82620N-06)
- ZORO SELECT Street 90 deg, 3/8", 150,316, Thrd Heavy (4381037020)
- ZORO SELECT Street 90 deg, 1/4", 150,316, Thrd Heavy (4381037010)
- ZORO SELECT 2" Lap Joint SS Lap Joint Flange (4381005230)
- ZORO SELECT 1/2" Socket Weld SS Union (4307006162)
- ZORO SELECT 1-1/4" FNPT SS Threaded Cap (4307001118)
- ZORO SELECT Tee, 1/8", 150,316, Thrd Heavy (4381037400)
- LEGEND VALVE 3/4" x 1-1/2" 316 SS NIPPLE (316-081)
- Zoro Select Fittings