Shop All Stainless Steel Pipe Fittings
Zoro Select
Street 90 deg, 3/8", 150,316, Thrd Heavy
Mfr # 4381037020
Zoro # G1564488
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381037020
- Zoro # G1564488
- UPC # 092201366672
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Details
Specific Fitting Shape | 90 Degree Street Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Street Elbow |
Description
Street 90 deg,3/8",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mastershower 60 Metal Shower Hose (9514-BL)
- MIDLAND METAL 2 BLACK MERCHANT HALF COUPLING (65778H)
- MAID-O-MIST Jacobus #6 1/4" Straight (Jacobus #6 1/4" Straight)
- ZORO SELECT 3/4" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL322)
- ZORO SELECT Street 90 deg, 1/4", 150,316, Thrd Heavy (4381037010)
- ZORO SELECT Street 90 deg, 4", 150,316, Thrd Heavy (4381037110)
- ZORO SELECT Hex Bushing, 3"x2", 150,304, Thrd (4381031450)
- ZORO SELECT Hex Plug, 1/2", 150,316, Thrd Heavy (4381036030)
- ZORO SELECT Square Plug, 2", 150,304, Thrd Heavy (4381033280)
- ZORO SELECT Reduce Coupling, 4"x1-1/2", 150,316, Thrd (4381036710)
- LEGEND VALVE 2-1/2" 90 SS304 STREET ELBOW (404-049)
- Zoro Select Fittings