Shop All Stainless Steel Pipe Fittings
Zoro Select
Street 90 deg, 3/4", 150,304, Thrd Heavy
Mfr # 4381033040
Zoro # G1562318
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381033040
- Zoro # G1562318
- UPC # 092201365101
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Street Elbow |
Connection Type | Threaded |
Pipe Fitting Connection Type | NPT x Male NPT |
Standards | ANSI B1.20.1, ASTM A351 |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Elbow |
Pipe Fitting Gender | Male |
Fitting Material | 316 Stainless Steel |
Class/Pressure | Class 150 |
Threading | NPT |
Gender | Male |
Pipe Fitting Material & Grade | Stainless Steel |
Class | Class 150 |
Fitting Side B Gender | Male |
Fitting Side A Type | NPT |
Fitting Side B Type | NPT |
Color | Silver |
Description
90 Degrees Street Elbow, Stainless Steel, Class Class 150, NPT, Male, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Ag13A02A 24V On/Off 2 Position (AG13A02A)
- HYDRA-ZORB Insulation Clamp, 7/8" OD x 1-1/2" Wall, 9-Series for Fiberglass (929087)
- JONES STEPHENS Ceramic Stem F/Altmans U/R Hot (C07632)
- JOMAR VALVE 4" PVC Sched 80 Solvent Ball Valve (S-701)
- ZORO SELECT Street 90 deg, 3", 150,304, Thrd Heavy (4381033100)
- ZORO SELECT Street 90 deg, 1-1/4", 150,304, Thrd Heavy (4381033060)
- ZORO SELECT Street 90 deg, 1", 150,304, Thrd Heavy (4381033050)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTW4)
- ZORO SELECT 1/2" FNPT 316 SS Cross (1RTA1)
- ZORO SELECT 1/8" MNPT 304 SS Hex Head Plug (1RRG4)
- SMITH-COOPER Thrd Union, 3M, 304/L, 1" (4307000964)
- Zoro Select Stainless Steel Pipe Fittings